0
1

Hex Head Set Screw, Metric - Steel - Grade 10.9 - ZN (Zinc Flake) - DIN 933


Select
Select
£0.04 Inc VAT (20%)
Up to 17% off


See all variants from £0.04

Description

Metric threaded
ISO 4017
Surface Treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Steel
Class 10.9

Feature Attributes

Driving Features:
Hexagon
Thread Direction:
Right Hand
Surface Treatment:
ZN-Zinc Flake
Grade:
10.9
Material:
Steel
Head Shape:
Hexagon Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome