0
1
2

Hex Head Set Screw, Metric - Steel - Grade 12.9 - DIN 933


£0.07 Inc VAT (20%)

See 16 Product Variants
£0.07

Description

Metric Threaded
ISO 4017
Steel Plain
Class 12.9

Feature Attributes

Material:
Steel
Head Shape:
Hexagon Head
Driving Features:
Hexagon
Thread Direction:
Right Hand
Grade:
12.9
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome