Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
Hex Head Set Screw, Metric - Steel - Grade 5.6 - DIN 933
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.30
Inc VAT (20%)
Up to 5% off
1
Add to basket
Add to quotation
See all variants from
£0.30
Description
Metric Threaded
ISO 4017
For pressure vessels etc.
Steel Self Colour
Grade 5.6
See full description
Feature Attributes
Driving Features:
Hexagon
Grade:
5.6
Thread Direction:
Right Hand
Surface Treatment:
Plain
Material:
Steel
Head Shape:
Hexagon Head
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome