0
1
2

Hex Head Set Screw, Metric - Steel - Grade 8.8 - Hot Dip Galvanised - DIN 933


Select
Select
£0.06 Inc VAT (20%)
Up to 5.5% off


See all variants from £0.06

Description

Metric Thread ISO 4017
Steel Hot dip galvanised
Class 8.8

Feature Attributes

Driving Features:
Hexagon
Thread Direction:
Right Hand
Grade:
8.8
Surface Treatment:
Hot Dip Galvanised
Head Shape:
Hexagon Head
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome