0
1
2

Hex Head Set Screw, Metric - Steel - Grade 8.8 - ZN (Zinc Flake) - DIN 933


£0.11 Inc VAT (20%)
Up to 16.5% off

See 94 Product Variants
£0.11

Description

Metric Thread
ISO 4017 Steel
Class 8.8
Steel
Zinc flake Cr6+free - ISO 10683 flZnnc

Feature Attributes

Thread Direction:
Right Hand
Grade:
8.8
Material:
Steel
Driving Features:
Hexagon
Head Shape:
Hexagon Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome