0
1
2
3
4
5

Hex Head Set Screw, Metric - Steel - Grade 8.8 - ZY (Zinc Yellow Passivated) - DIN 933


£0.03 Inc VAT (20%)

See 38 Product Variants
£0.03

Description

Metric Thread
ISO 4017
Grade 8.8
Zinc plated yellow passivated

Feature Attributes

Thread Direction:
Right Hand
Driving Features:
Hexagon
Material:
Steel
Grade:
8.8
Head Shape:
Hexagon Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome