Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
Hex Head Set Screw, Metric - Titanium - DIN 933
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£3.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£3.99
Description
Threaded Metric
ISO ≈4017
Titanium ASTM
Grade: Gr.2
Feature Attributes
Grade:
2
Surface Treatment:
Plain
Head Shape:
Hexagon Head
Thread Direction:
Right Hand
Driving Features:
Hexagon
Material:
Titanium
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome