0
1
2

Hex Head Set Screw, Oversize Thread - Metric - Steel - Grade 8.8 - HD GALV (Hot - Dip Galv) - DIN 933


Select
£0.19 Inc VAT (20%)


See all variants from £0.19

Description

Oversized Metric Thread ISO 4017
Steel Hot dip galvanised
Grade 8.8

Feature Attributes

Material:
Steel
Thread Direction:
Right Hand
Grade:
8.8
Driving Features:
Hexagon
Head Shape:
Hexagon Head
Class:
8.8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome