Hex Head Set Screw, UNC - Steel - Grade 5 - BZP (Bright Zinc Plated) - BS1768


Select
Select
£0.06 Inc VAT (20%)
Up to 15% off


See all variants from £0.06

Description

UNC Thread BS1768 - BZP

Feature Attributes

Head Shape:
Hexagon Head
Material:
Steel
Driving Features:
Hexagon
Grade:
5
Surface Treatment:
BZP-Bright Zinc Plated
Thread Direction:
Right Hand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome