Hexagon Head Set Screw, A2 Stainless -Metric - DIN 933


£0.03 Inc VAT (20%)
Up to 14% off

See all variants from £0.03

Description

These metric threaded hexagon head set screws are ideal for general purpose engineering work. Manufactured from A2 stainless steel, the products are available in a range of sizes and are Grade 50 minimum.

Features and Benefits
• Manufactured from A2 stainless steel making for a robust product
• Hexagon head design reduces the likelihood of tampering, as a socket and ratchet combination is needed to loosen the screws
• Available in a host of sizes to suit your application

Typical Applications
• Engineering
• Construction

Standards
• DIN 933
• ISO 4017

Feature Attributes

Thread Direction:
Right Hand
Surface Treatment:
Plain
Material:
A2 Stainless
Standards Met:
ISO 4017,DIN 933,NEN 1568,ASME B18.2.3.1M,NF E25-114
Thread:
Metric
Head Shape:
Hexagon Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome