Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Screws
Hexagon Head Set Screw: Inch, BSW, Brass Cu2
By Qualfast
Reset
Clear All
Thread Size
Select
Box Quantity
Select
Length
Select
See all variants from
£1.39
Inc VAT (20%)
Up to 14% off
1
Add to basket
Add to quotation
See all variants from
£1.39
Description
Imperial BSW
Brass Cu2
Feature Attributes
Head Shape:
Hexagon Head
Material:
Steel
Driving Features:
Hexagon
Grade:
8.8
Thread Direction:
Right Hand
Surface Treatment:
Plain
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome