Hexagon Head Set Screw - Metric - A4 Stainless - DIN 933


£0.05 Inc VAT (20%)
Up to 16.5% off

See 519 Product Variants
£0.05

Description

Stainless Steel A4
Metric Threaded
ISO 4017 / DIN 933
Minimum Grade - 70

Feature Attributes

Driving Features:
Hexagon
Head Shape:
Hexagon Head
Standards Met:
ASME B18.2.3.1M,NF E25-114,ISO 4017,DIN 933
Thread Direction:
Right Hand
Surface Treatment:
Plain
Material:
A4 Stainless
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome