Hexagon Head Set Screws, Metric, M10


£0.08 Inc VAT (20%)
Up to 16.5% off

See 26 Product Variants
£0.08

Description

These hexagon head set screws are metric threaded with an M10 thread size and varying lengths. Manufactured from class 8.8 carbon steel, each fastener is Bright Zinc Plated (BZP) for protection against corrosion as well as wear and tear. With a minimum proof load of 580 MPA, each product is designed for industrial use.

Features and Benefits
• Hexagon set head allows for optimum loadability for a secure hold
• Manufactured from class 8.8 medium tensile strength carbon steel making for an extremely robust product
• Available in various metric lengths all with an M10 thread size to suit your specific requirements
• Electroplated Bright Zinc Plating (BZP) protects the fastener

Typical Applications
• DIY
• Automotive
• Engineering
• Construction

Standards
• DIN 933
• EN 24017
• ISO 4017

Feature Attributes

Thread Direction:
Right Hand
Grade:
8.8
Material:
Steel
Surface Treatment:
BZP-Bright Zinc Plated
Head Shape:
Hexagon Head
Thread Size:
M10
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome