Hexagon Head Set Screws, Metric, M12


£0.10 Inc VAT (20%)
Up to 15.5% off

See all variants from £0.10

Description

These metric threaded hexagon head set screws are ideal for general purpose engineering work. Manufactured from A2 stainless steel, the products are available in a range of sizes and are Grade 50 minimum. Available in an array of metric lengths, all with an M12 thread size.

Features and Benefits
• Manufactured from A2 stainless steel making for a robust product
• Hexagon head design reduces the likelihood of tampering, as a socket and ratchet combination is needed to loosen the screws
• Available in a host of lengths to suit your application, all with an M12 thread size

Typical Applications
• Engineering
• Construction

Standards
• DIN 933
• ISO 4017

Feature Attributes

Thread Size:
M12
Thread Direction:
Right Hand
Driving Features:
Hexagon
Head Shape:
Hexagon Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome