Hexagon Head Set Screws, Metric, M4


Select
£0.03 Inc VAT (20%)


See all variants from £0.03

Description

These Hexagon Head set screws are ISO Metric Threaded with an M4 thread size. Each screw is manufactured from Class 8.8 medium tensile strength carbon steel, quenched and tempered with an as produced oiled black finish. Each product has a minimum proof load of 580 MPA and can be purchased in different lengths.

Features and Benefits
• As produced slightly oiled finish
• Sold in boxes of 500 to ensure you have plenty of screws for multiple applications
• Available in a variety of lengths to suit your needs, all with an M4 thread size
• Manufactured from Class 8.8 steel for optimum resilience

Typical Applications
• Engineering
• Construction
• DIY

Standards
• DIN 933
• EN 24017
• ISO 4017

Feature Attributes

Head Shape:
Hexagon
Thread Size:
M4
Material:
Steel
Grade:
8.8
Thread Direction:
Right Hand
Driving Features:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome