Hexagon Head Set Screws, Metric, M6, Grade 8.8


Select
£0.03 Inc VAT (20%)


See all variants from £0.03

Description

These hexagon head set screws all possess an M6 thread size and are ISO metric threaded. Manufactured from Grade 8.8 steel with a plain finish, each product has a minimum proof load of 580 MPA and vary in length to suit your needs.

Features and Benefits
• Manufactured from durable class 8.8 steel for durability
• Class 8.8 steel is a medium tensile strength carbon steel, quenched and tempered
• 'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use
• Available in various lengths to suit your exact requirements

Typical Applications
• DIY
• Construction
• Industrial

Standards
• DIN 933
• EN 24017
• ISO 4017

Feature Attributes

Driving Features:
Hexagon
Material:
Steel
Thread Size:
M6
Head Shape:
Hexagon
Surface Treatment:
Plain
Grade:
8.8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome