Hexagon Head Set Screws, Metric, M8, Grade 70


Select
£0.14 Inc VAT (20%)
Up to 12% off


See all variants from £0.14

Description

Manufactured from marine grade A4 stainless steel, these hexagon head set screws are ideal for multi-purpose applications. Available in a range of metric sizes with an M8 thread size and a plain finish, each screw has a minimum grade of 70 and meets all relevant standards.

Features and Benefits
• Available in a range of metric sizes to suit your requirements
• Marine grade construction means the product can be used for underwater applications
• Manufactured from A4 stainless steel for a higher resistance to corrosion

Typical Applications
• Engineering
• DIY
• Construction

Standards
• DIN 933
• EN 24017
• ISO 4017

Feature Attributes

Thread:
Metric
Standards Met:
ISO 4017,DIN 933,ASME B18.2.3.1M,NF E25-114
Thread Direction:
Right Hand
Surface Treatment:
Plain
Head Shape:
Hexagon Head
Thread Size:
M8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome