High Tensile Hexagon Head Set Screws, Inch: BSF - Self-Colour


Select
Select
£0.13 Inc VAT (20%)
Up to 41% off


See all variants from £0.13

Description

BSF Thread BS1083 Grade R - Self-Colour
High grade Alloy Steel to BS EN ISO 898 Grade 8.8. Suitable for all high tension applications. DIN 933.

Feature Attributes

Driving Features:
Hexagon
Head Shape:
Hexagon Head
Material:
Steel
Grade:
8.8
Thread Direction:
Right Hand
Surface Treatment:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome