High Tensile Hexagon Head Set Screws, Inch: UNC - BZP


Select
Select
£0.16 Inc VAT (20%)
Up to 3.5% off


See all variants from £0.16

Description

UNC Thread BS1768 - BZP

Feature Attributes

Surface Treatment:
Plain
Head Shape:
Hexagon Head
Driving Features:
Hexagon
Material:
Steel
Thread Direction:
Right Hand
Grade:
8.8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome