High Tensile Hexagon Head Set Screws, Inch: UNC - Self-Colour - DIN 933


£0.04 Inc VAT (20%)

See 16 Product Variants
£0.04

Description

UNC Thread BS1768 Grade S - Self-Colour

Feature Attributes

Head Shape:
Hexagon Head
Material:
Steel
Thread Direction:
Right Hand
Driving Features:
Hexagon
Grade:
8.8
Surface Treatment:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome