High Tensile Hexagon Head Set Screws, Inch: UNF - Self-Colour


£0.08 Inc VAT (20%)
Up to 7% off

See 25 Product Variants
£0.08

Description

UNF Thread BS1768 Grade S - Self-Colour

Feature Attributes

Driving Features:
Hexagon
Material:
Steel
Head Shape:
Hexagon Head
Grade:
8.8
Surface Treatment:
Plain
Thread Direction:
Right Hand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome