High Tensile Set Screw 8.8 Grade, ZP


£4.99 Inc VAT (20%)

See 25 Product Variants
£4.99

Description

These Forgefix Set Screws are made from grade 8.8 steel and are zinc plated for increased resistance to corrosion. They are fully threaded and conform to DIN 933 standards.Can be used with many Nut types and washers. APPLICATION:For fastening together numerous types of material or to be fastened in to pre-tapped holes.Widely used in many engineering applications. Zinc coatings prevent oxidation of the protected metal to create a longer lasting finish. It does this by forming a barrier and by acting as a sacrificial anode if this barrier is damaged. Zinc oxide is a fine white dust that (in contrast to iron oxide) does not trigger a breakdown of the substrate’s surface integrity as it is formed. The zinc oxide, if left intact, can act as a barrier to further oxidation, in a way similar to the protection afforded to aluminum and stainless steels by their oxide layers.

Feature Attributes

Finish:
Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome