Slotted Hex Head Set Screw, Metric - A2 Stainless - Grade 70 - DIN 933


£0.08 Inc VAT (20%)
Up to 23% off

See all variants from £0.08

Description

Class 70
Slotted
Stainless A2
DIN 933
Metric

See full description

Feature Attributes

Driving Features:
Slotted
Surface Treatment:
Plain
Grade:
316
Head Shape:
Hexagon Head
Material:
A2 Stainless
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome