Slotted Hex Head Set Screw, Metric - A4 Stainless Steel - Grade 70 - DIN 933


£0.15 Inc VAT (20%)
Up to 12% off

See all variants from £0.15

Description

Class 70
Slotted
Stainless Steel A4
DIN ≈933
Metric

Feature Attributes

Head Shape:
Hexagon Head
Driving Features:
Slotted
Grade:
304
Material:
A4 Stainless
Surface Treatment:
Plain
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome