Small Hex Head Set Screw, Metric - Steel - Grade 8.8 - Dog point - DIN 561


Select
Select
£0.12 Inc VAT (20%)
Up to 6.5% off


See all variants from £0.12

Description

Metric Thread
DIN 561
Steel
Class 8.8

See full description

Feature Attributes

Thread Direction:
Right Hand
Head Shape:
Hexagon Head
Material:
Steel
Driving Features:
Hexagon
Grade:
8.8
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome