Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hook & Loop Fasteners
Hook & Loop Strips
Grommet Open 38mm - 2500194742
By Greenbrook
Order Code:
ZT4991942S
£1.89
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.89
0%
20 - 49
£1.80
4.5%
50 - 99
£1.70
10%
100 +
£1.61
15%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.89
https://www.zoro.co.uk/shop/fasteners/hook-and-loop-strips/grommet-open-38mm-2500194742/p/ZT4991942S
Add to quotation
View all Hook & Loop Strips
Description
Greenbrook GROMMET OPEN 38MM Grommet GO38
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome