Heavy-Duty Hook & Loop Stick On Tape


£10.99 Inc VAT (20%)

See 4 Product Variants
£10.99

Description

VELCRO® Brand Hook & Loop Heavy-Duty Stick On Tape is the quick and easy to use alternative to nails, screws and glues. With extreme holding power, holds weight up to 7kg per 50mm x 100mm piece (adhesive reaches maximum strength after 24 hours). To use: clean and dry both surfaces. Peel backing paper and press firmly to surfaces. Allow 15 minutes to set (or longer for heavier items) before attaching VELCRO® Brand fastening. Supplied as a cut to size roll in white or black.

Feature Attributes

Type:
Heavy-Duty
Width:
50 mm
Tape Type:
Heavy-Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome