One-Wrap Straps


£7.99 Inc VAT (20%)

See 2 Product Variants
£7.99

Description

The VELCRO® ONE-WRAP® Thin Straps are a low-profile solution for securing wires and streamlining cord organization. These strong and reusable straps come pre-sized, simplifying the management of appliance and electronics wires. The self-engaging Back-to-Back tape design makes them perfect for efficient cable and cord management, ensuring ease of use, adjustability, and reusability. Elevate your wire organization with this reliable and versatile solution.

Features and Benefits
• Easy to apply
• Easily adjustable
• Strong
• Re-usable
• Quick and Easy
• Self engaging
• Contains 25 units

Feature Attributes

Product Type:
Hook and Loop Adjustable Strap
Colour:
Black
Strap Length:
200 mm
Strap Width:
20 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome