Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Retaining Rings
Internal Circlips, E-Clips & Snap Rings
2ml Snap Ring Vial
By Kinesis
2 Variants From
£279.99
Inc VAT (20%)
See 2 Product Variants
£279.99
Description
Description unavailable
Feature Attributes
Pack Size:
1000
Product Type:
Chromatography Vials
Capacity:
2 ml
Dimensions (Diameter x H):
12 x 32 mm
Neck Diameter:
11 mm
Neck Style:
Snap
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome