Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Retaining Rings
Internal Circlips, E-Clips & Snap Rings
Clip Ceiling for Wood 32mm
By Gripple
Order Code:
ZT5021609S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.22
5%
20 +
£3.05
10%
1
Add to basket
Get it in
5-7
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/fasteners/internal-circlips-e-clips-and-snap-rings/clip-ceiling-for-wood-32mm/p/ZT5021609S
Add to quotation
View all Internal Circlips, E-Clips & Snap Rings
Description
Gripple CLIP CEILING FOR WOOD 32MM Clips & Clamps CLIP-W32
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome