Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Retaining Rings
Internal Circlips, E-Clips & Snap Rings
Clip Conduit One-piece for PmaFlex 20mm Black
By ABB
Order Code:
ZT4978249S
Qty of 100 for
£259.00
Inc VAT (20%)
£2.59 each
Quantity
Price
Discount
1 - 9999
£2.59
0%
10000 +
£2.46
5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
259.00
https://www.zoro.co.uk/shop/fasteners/internal-circlips-e-clips-and-snap-rings/clip-conduit-one-piece-for-pmaflex-20mm-black/p/ZT4978249S
Add to quotation
View all Internal Circlips, E-Clips & Snap Rings
Description
ABB CLIP CONDUIT ONE-PIECE FOR PMAFLEX 20MM BLACK BFH-17-0-1
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome