0
1
2
3

European Pattern Internal Circlip Pliers


£5.99 Inc VAT (20%)
Up to 7% off

See all variants from £5.99

Description

These straight jaw circlip pliers are designed for fitting, extracting and adjusting internal circlips. Constructed from an industrial quality chrome vanadium that has been fully hardened and tempered, each set of pliers also boasts PVC cushion grip handles and is coil sprung to aid operation. Available in three sizes and specifications.

Features and Benefits
• Coil sprung design helps to aid action and reduces effort on the part of the user
• PVC cushion grip handles bolster user comfort, grip and control
• Available in varying sizes to suit your requirements
• Manufactured from industrial quality chrome vanadium steel for optimum durability

Typical Applications
• Construction
• Automotive
• Engineering

Feature Attributes

Jaw Style:
Internal
Type:
Circlip Plier
Number of Pieces:
1
Insulated:
No
Non Sparking:
Yes
Handle Material:
PVC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome