0
1
2
3

Long Handled Circlip Pliers


£30.99 Inc VAT (20%)

See 4 Product Variants
£30.99

Description

These industrial, long handled circlips pliers are ideal for removing or inserting circlips into machinery. Available as either internal o external as well as bent or straight nosed, each set of pliers is manufactured from chrome vanadium steel that has been fully hardened and tempered. Finished with PVC cushion grip handles and a coil sprung design to aid with general operation.

Features and Benefits
• Manufactured from industrial quality chrome vanadium steel
• Available to purchase as both bent and straight nosed as well as internal or external depending on your needs
• Long handle design allows for bolstered control as well as access in restricted areas
• PVC cushion grip handles make for a comfortable use
• Coil sprung design minimises user effort

Typical Applications
• Engineering
• Mechanical

Feature Attributes

Type:
Circlip Plier
Overall Length:
300 mm
Maximum Circlip Capacity:
165 mm
Minimum Circlip Capacity:
85 mm
Circlip Capacity:
85 - 165 mm
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome