Pro-Torq Sprung Internal Circlip Pliers, Straight Jaw


£9.99 Inc VAT (20%)
9% off

See all variants from £9.99

Description

These Sprung Straight JawInternal Circlip Pliers are manufactured from specially selected steels for maximum durability. The dual material grip handle, comprised of a polypropylene core for strength and a soft thermoplastic outer, allows the user to apply the greatest force with the minimum amount of effort. Boasts a double polished head and joint and induction hardened cutting edges. The product is especially suitable for production line environments where repetitive work is undertaken. Available in two various sizes.

Features and Benefits
• Produced from quality selected steels for overall resilience and product longevity
• Handle design allows the user to apply the greatest force with the minimum amount of effort
• Polypropylene core for strength and durability
• Thermoplastic outer for non-slip comfort grip
• Double polished head and joint for an easier tool clean
• Induction hardened cutting edges allow for precision working
• Suitable for production line environments where repetitive work is undertaken

Typical Applications
• Construction
• Automotive
• Engineering

Feature Attributes

Type:
Circlip Plier
Jaw Angle:
Straight
Jaw Style:
Internal
Number of Pieces:
1
Insulated:
No
Jaw Material:
High Carbon Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome