Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Retaining Rings
Internal Circlips, E-Clips & Snap Rings
Snap Ring - Metric - Spring Steel - DIN 7993 A
By Qualfast
Reset
Clear All
Nominal Diameter
Select
See all variants from
£1.15
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1.15
Description
Snap Ring
Metric
Spring Steel
DIN 7993 A
Feature Attributes
Leading Standard:
DIN 7993 A
Material:
Spring Steel
Product Type:
Snap Ring
Surface Treatment:
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome