Str. Circlip Pliers 1.8mm Tips


£24.99 Inc VAT (20%)

See all variants from £24.99

Description

179A.18
For Circlips® 3 --> 200 mm.
Piano wire tips: high distortion resistance.
Long 10° angled tips for optimum circlip holding.
Identification colour code: saves time.
Grips in anti-slip granite PVC.

NF E 73-130, DIN 5256, ASME B107.500

Feature Attributes

Number of Pieces:
1
Miniature:
No
Jaw Style:
Straight Tips
Non Sparking:
No
ESD:
No
Handle Material:
PVC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome