Aerotight M10 A2 Grade Stainless Steel Self-Locking Nuts


£0.46 Inc VAT (20%)

See 5 Product Variants
£0.46

Description

All metal Stiff nut with no inserts. Can be re-used. Will stay in position whether tightened down or not. No special tools required. When assembled on the screw, 2 full threads should protrude through the nut. A2 stainless steel has good resistance to corrosion except in severe industrial and marine conditions.

Feature Attributes

Material:
A2 Stainless,
Thread Direction:
Right
Grade:
316
Thread:
Metric
Driving Features:
Hexagon
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome