0
1

Hexagon Lock Nuts - All-Metal - Metric - Steel - Type USN


Select
£62.99 Inc VAT (20%)


See all variants from £62.99

Description

Hexagon Lock Nuts
All-Metal
Metric
Steel - Type USN

See full description

Feature Attributes

Material:
Steel
Thread Direction:
Right
Surface Treatment:
Zinc Plated
Thread:
Metric
Driving Features:
Hexagon
Type No.:
USN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome