0
1
2

Hexagon Locking Nuts with Nylon Insert - BSF - Steel - BZP (Bright Zinc Plated) - Grade 6


Select
£1.49 Inc VAT (20%)
Up to 15% off


See all variants from £1.49

Description

Hexagon Locking Nuts with Nylon Insert
BSF
Steel - BZP (Bright Zinc Plated)
Grade 6

See full description

Feature Attributes

Material:
Steel
Grade:
6
Driving Features:
Hexagon
Thread:
BSF
Surface Treatment:
Zinc Plated
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome