Hexagon Nut, Metric - A2 Stainless - Metalform - Grade 70 - DIN 934 (1987)


£0.05 Inc VAT (20%)
Up to 11% off

See all variants from £0.05

Description

Special features of METALFORM: Is a dry partly visible lubricant which eliminates the possibility of seizure of threaded stainless steel fasteners. In addition the friction coefficient is reduced to a more constant value. In a bolt/nut combination it's sufficient that only the nut is lubricated to prevent seizure with METALFORM. Can be removed very easily with a solvent after application, so there's no objection of using this application in the food industry.

Feature Attributes

Thread Direction:
Right
Surface Treatment:
Metalform
Thread:
Metric
Driving Features:
Hexagon
Material:
A2 Stainless
Grade:
70
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome