Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut 40mm Steel - 2500077548
By SWA
Order Code:
ZT5104274S
£2.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.49
0%
20 - 49
£2.34
6%
50 +
£2.19
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.49
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-40mm-steel-2500077548/p/ZT5104274S
Add to quotation
View all Lock Nuts
Description
SWA LOCKNUT 40MM STEEL Steel Locknut SLN40
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome