Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Pre-Galvanised 7 Black Nylon
By Cembre
Order Code:
ZT4976847S
Qty of 100 for
£99.00
Inc VAT (20%)
£0.99 each
£129.00
23% off
Quantity
Price
Discount
1 - 9999
£0.99
0%
10000 - 19999
£0.95
4%
20000 - 49999
£0.91
8%
50000 +
£0.87
12%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
99.00
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-pre-galvanised-7-black-nylon/p/ZT4976847S
Add to quotation
View all Lock Nuts
Description
Cembre LOCKNUT PG7 BLACK NYLON Plastic Lock Nuts without Collar 1719N
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Lock Nut Pre-Galvanised 7 Black Nylon
Material
Plastic
Shape
Hexagonal
Colour
Black
Thread Type
PG
Surface Treatment
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome