Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Pre-Galvanised 9 Grey Nylon
By Cembre
Order Code:
ZT4976990S
Qty of 100 for
£99.00
Inc VAT (20%)
£0.99 each
£129.00
23% off
Quantity
Price
Discount
1 - 9999
£0.99
0%
10000 - 19999
£0.95
4%
20000 - 49999
£0.91
8%
50000 +
£0.87
12%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
99.00
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-pre-galvanised-9-grey-nylon/p/ZT4976990S
Add to quotation
View all Lock Nuts
Description
Cembre LOCKNUT PG9 GREY NYLON Plastic Lock Nuts without Collar 1710
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Lock Nut Pre-Galvanised 9 Grey Nylon
Colour
Light Grey
Material
Plastic
Shape
Hexagonal
Surface Treatment
Untreated
Thread Type
PG
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome