Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Lock Nuts
Lock Nut Pre-Galvanised13.5 Grey Nylon
By Cembre
Order Code:
ZT4977261S
Qty of 100 for
£99.00
Inc VAT (20%)
£0.99 each
£129.00
23% off
Quantity
Price
Discount
1 - 9999
£0.99
0%
10000 - 19999
£0.95
4%
20000 - 49999
£0.91
8%
50000 +
£0.87
12%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
99.00
https://www.zoro.co.uk/shop/fasteners/lock-nuts/lock-nut-pre-galvanised13-5-grey-nylon/p/ZT4977261S
Add to quotation
View all Lock Nuts
Description
Cembre LOCKNUT PG13.5 GREY NYLON Plastic Lock Nuts without Collar 1712
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Lock Nut Pre-Galvanised13.5 Grey Nylon
Shape
Hexagonal
Colour
Light Grey
Material
Plastic
Surface Treatment
Untreated
Thread Type
PG
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome