0
1

Nylon Insert Hexagon Full Nuts, Metric


£0.08 Inc VAT (20%)
Up to 11% off

See 6 Product Variants
£0.08

Description

Manufactured from A2 stainless steel to prevent rusting, these nylon insert 'P' type lock nuts are ideal for effectively securing fasteners. The hexagon full nuts are designed to stay put even under vibratory forces and are available in a range of metric sizes to suit your needs.

Features and Benefits
• Manufactured from A2 stainless steel for optimum durability
• The prevailing torque type nut design means the product does not loosen even under vibratory forces
• All products feature a nylon insert to effectively lock the fastener in place
• Available in various sizes to suit your requirements

Typical Applications
• Industrial
• DIY
• Construction

Standards
• DIN 982
• ISO 7040
• EN 27040

Feature Attributes

Driving Features:
Hexagon
Thread:
Metric
Grade:
316
Thread Direction:
Right
Material:
A2 Stainless
Leading Standard:
DIN 982
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome