0
1
2
3

Self-Locking Counter Nuts, Metric - Spring Steel - H.D.GALV (Hot Dip Galvanised) - PAL - DIN 7967


Select
£0.15 Inc VAT (20%)
Up to 11.5% off


See all variants from £0.15

Description

PAL self-locking counter nuts have to be spun down the thread until finger-tight, then locked by a quarter to half turn with a spanner. Besides the clamping force, a simultaneous radial force will be developed causing a locking action. Often used as a locknut above a hexagon nut- disassembly by tightening the hexagon nut firmly.

Feature Attributes

Surface Treatment:
Hot Dip Galvanised
Driving Features:
Hexagon
Material:
Spring Steel
Leading Standard:
DIN 7967
Thread:
Metric
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome