0
1
2

Self-Locking Counter Nuts, Metric - Stainless Steel - Grade A2 - PAL - DIN 7967


£0.05 Inc VAT (20%)
Up to 16.5% off

See 7 Product Variants
£0.05

Description

PAL self-locking counter nuts have to be spun down the thread until finger-tight, then locked by a quarter to half turn with a spanner. Besides the clamping force, a simultaneous radial force will be developed causing a locking action. Often used as a locknut above a hexagon nut- disassembly by tightening the hexagon nut firmly.

Feature Attributes

Thread Direction:
Right
Driving Features:
Hexagon
Grade:
A2
Leading Standard:
DIN 7967
Thread:
Metric
DIN:
7967
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome