0
1
2

Self Locking Hexagon Nuts - Metric - BZP (Bright Zinc Plated) - Grade 10


Select
Select
£0.79 Inc VAT (20%)
Up to 15% off


See all variants from £0.79

Description

Self Locking Hexagon Nuts
Metric
BZP (Bright Zinc Plated)
Grade 10

See full description

Feature Attributes

Thread:
Metric
Grade:
8/10
Material:
Steel
Thread Direction:
Right
Driving Features:
Hexagon
Class:
8-Oct

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome