0
1
2
3

Self Locking Nut with Nylon Insert - BSW - Steel - BZP (Bright Zinc Plated)


Select
£1.09 Inc VAT (20%)
Up to 15% off


See all variants from £1.09

Description

Self Locking Nut with Nylon Insert
BSW
Steel - BZP (Bright Zinc Plated)

Feature Attributes

Thread:
BSW
Surface Treatment:
Zinc Plated
Driving Features:
Hexagon
Leading Standard:
DIN 982
Material:
Steel
Grade:
6
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome