0
1
2
3

Self Locking Nuts, Metric - BZP (Bright Zinc Plated) - Grade 8


Select
Select
£0.12 Inc VAT (20%)
Up to 15.5% off


See all variants from £0.12

Description

The resilient serrated flange gives excellent self-locking properties. Inside of the resilient flange serration there is an optimal preloading of the construction with minimal settlement. A washer and/or locking element is not necessary and is not even advisable

Feature Attributes

Grade:
8
Driving Features:
Hexagon
Thread Direction:
Right
Material:
Steel
Thread:
Metric
Class:
8-Oct

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome